Apex Tool Group

Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet with 1/4" Drive Tang, 8"L


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The gearwrench 90-tooth ratchets have a 4 swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds asme torque performance requirements, delivering one of the strongest ratchets on the market. These gearwrench ratchets help you get it done. features: 90-tooth gear delivers a 4 swing arc to turn a fastener in tight confines teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces dual material comfort grip handle enclosed head design for extreme resistance to dirt infiltration precision engineered high strength pawl for increased durability highly visible on/off markings on the head bright, full polish chrome finish easily wipes clean and resists corrosion meets or exceeds asme specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.