Shop All Hand Ratchets
Apex Tool Group
Gearwrench® 2 Piece 72 Tooth Dual Material Roto Ratchet Set With 1/4" & 3/8" Drive Tang
Mfr # 81223
Zoro # G205988315
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 81223
- Zoro # G205988315
- UPC # 99575812231
- Country of Origin China
- Category Hand Ratchets
Description
Features: 270 rotating head for maximum speed and access 72-tooth ratchet turns fasteners with a 5 swing arc round shaped head works well around obstacles dual material comfort grip handle bright, full polish chrome finish easily wipes clean and resists corrosion meets or exceeds asme specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L910 M10-1.5 D6 4FL HSS METRIC BOTTOMING HAND TAP (54142)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Fire, Contractr (65746GRA)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 1/2"R (CF577PF)
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Red, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269RB)
- APEX TOOL GROUP RATCHET EXTRA LONG 3/8" DR 120XP (GWR81269)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet with 3/8" Drive, 13"L (81267T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet W/ 1/2" Drive Tang, 24"L (81372T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Locking Flex Head Teardrop Ratchet with 3/8" Drive Tang, 11"L (81266T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Offset Flex Head Teardrop Ratchet W/ 3/8" Drive, 12-1/4"L (81213T)
- APEX TOOL GROUP 3/4" Drive 24 Geared Teeth Teardrop Head Style Hand Ratchet, 19-3/4" L, Chrome Finish (81400)
- WERA Zyklop Speed Ratchet 1/4" Drive Flex Hea (WER05003500001)
- Apex Tool Group Hand Ratchets