Shop All External Retaining Rings
Apex Tool Group
External Retaining Ring, Steel 1-9/16 in Shaft Dia
Mfr # KD1044
Zoro # G801936970
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1-9/16 in
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # KD1044
- Zoro # G801936970
- UPC # 821710104464
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-9/16 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4 in , Stainless Steel Plain Finish (WAS50534)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/4 in Length, 10 PK (U07000.037.0425)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 100 PK (BX1001)
- AIR LOCKER Light Duty Staples, R19, 1/4 in Leg L, Steel, 5000 PK (R196)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/32 in Shaft Dia, 100 PK (SH-34ST ZD)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.125 in Shaft Dia, 3000 PK (12REBP)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 11 mm Shaft Dia, 5 PK (DE-10SA)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 9/16 in Shaft Dia, 50 PK (X1E-CON-SNA-RIG-0563x50)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/32 in Shaft Dia, 100 PK (SH-40ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.438 in Shaft Dia (SH-243)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.438 in Shaft Dia, 2000 PK (43REBP)
- Apex Tool Group External Retaining Rings