Shop All Screwdriver Bits
Apex Tool Group
Ext 3/8 Fmale Sq Drv 3/8 Male
Mfr # EX-374-B
Zoro # G0586531
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size 3/8 in
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # EX-374-B
- Zoro # G0586531
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/8 in |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Ext 3/8 Fmale Sq Drv 3/8 Male |
SAE or Metric | SAE, Metric |
Description
Ext 3/8 Fmale Sq Drv 3/8 Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Sabercut Bit, 1/8 In. Dia., HSS, PK4 (SC4)
- AVEN Cutter Tapered Head, Semi Flush, w/Relief (10826S)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200172)
- ZORO SELECT Retaining Ring Applicator, E-Style, 4mm (A-340)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-ACR-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-ACR-5PK)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 1-3/4" (855-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-25IPX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/32", PK5 (185-5X-5PK)
- APEX TOOL GROUP Bit (HTS-5)
- VEGA T-10 TORX Driver Bit 6in (1150T10A)
- Apex Tool Group Screwdriver Bits