Shop All Nut Setters and Bit Holders
Apex Tool Group
Ext 1/4 Male Hex Drv 5/16 Male
Mfr # SH-59-4
Zoro # G0664575
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Shank Size 5/16"
- Overall Length 4"
- Material Proprietary Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SH-59-4
- Zoro # G0664575
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 5/16" |
Overall Length | 4" |
Details
Material | Proprietary Steel |
Measurement Type | SAE |
Drive Type | Male Hex |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Ext 1/4 Male Hex Drv 5/16 Male |
Description
Ext 1/4 Male Hex Drv 5/16 Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRY6)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747795)
- AKRO-MILS Probox Tool Box, Plastic, Red, 12 in W x 5-1/2 in D x 4 in H (9912)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 2-9/16" L, Steel (MDB-12)
- APEX TOOL GROUP Nutsetter, 5/16"Hex, 6" L, Steel, Unfinished (M6N-0810-6)
- APEX TOOL GROUP Mag Bit-Holder 1/4 Inch Hex Drive (M-490-10)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 4" L, Steel, Unfinished (M6N-0808-4)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- APEX TOOL GROUP 1/4In Hex Drive Nutsetter 1/4In-2In-7 (M6N-0808-2)
- TITAN Master Bit Set, 148 pcs. (16148)
- Apex Tool Group Nut Setters and Bit Holders