Shop All Nut Setters and Bit Holders
Apex Tool Group
Ext 1/4 Male Hex Drv 1/4 Male
Mfr # EX-250-B
Zoro # G3619905
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 1-3/8"
- Material Proprietary Steel
- Bit Style Adapter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # EX-250-B
- Zoro # G3619905
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 1-3/8" |
Details
Material | Proprietary Steel |
Bit Style | Adapter |
Measurement Type | SAE |
Drive Type | Male Hex |
Number of Pieces | 1 |
Locking | Ball Lock |
SAE or Metric | SAE |
Item | Ext 1/4 Male Hex Drv 1/4 Male |
Description
Ext 1/4 Male Hex Drv 1/4 Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 3/4 in. drive Ratchet 45 teeth (CRW19N)
- CAPRI TOOLS 3/8 in Drive 15/16 in 6-Point SAE Deep Impact Socket (5-3260)
- SLUGGER BY FEIN Annular Cutter, 3/4" dia., 2" Cutting D (63134191042)
- TY-FLOT Safety Glass Tether, Red (ERETSMRD-R)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 5 (M6N-0810-3)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 2-9/16" L, Steel (MDB-10)
- APEX TOOL GROUP Magnetic Isolated Bit Holder, 1/4", Hex (CAEBH2C)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 4" (M-490-4)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 1-3/4" L, Steel (MDA-08)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 2-9/16" L, Steel (MDB-12)
- MILWAUKEE TOOL SHOCKWAVE ½” Insert Nutdriver Set (3 Pk) (49-66-4517)
- Apex Tool Group Nut Setters and Bit Holders