Shop All Socket Extensions
Apex Tool Group
Ext 1/4 Fmale Sq
Mfr # EX-255-10
Zoro # G0900201
product price: $99.49
/ea
Sold in multiples of 12 for $1,193.88
Free Shipping & Returns
$1,193.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Male Square
- Output Drive Size 1/4"
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # EX-255-10
- Zoro # G0900201
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Extension |
Output Drive Type | Male Square |
Number of Points | 4 |
Description
Ext 1/4 Fmale Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Accessory Set, Metalwrkng (OSL002CH)
- JACOBS 41BA-3/8" Plain Bearing Medium Duty 3/8" Chuck (JCM32282)
- PERFORMANCE TOOL Gear Puller Set, 4 Pc, 3 Jaw (W134DB)
- M.A. FORD End Mill, 1/2" Dia, 2" Cut, Carbide (13850005)
- APEX TOOL GROUP Ext 1/2 Fmale Sq (EX-508-10)
- APEX TOOL GROUP Extension 3/8" Dr, 3 in L, 1 Pieces, Oiled (EX-376-3)
- APEX TOOL GROUP 1/2 Dr Extendable Breaker Bar 18-24 (87852)
- APEX TOOL GROUP Socket Set 1/4", 3/8" Dr, 8 Pieces (84782)
- APEX TOOL GROUP Extension 1/2" Dr, 3 in L, 1 Pieces, Oiled (EX-508-3)
- APEX TOOL GROUP Extension 3/8" Dr, 6 in L, 1 Pieces, Oiled (EX-376-6)
- CRAFTSMAN Sockets, 1/2" Drive 5" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13028)
- Apex Tool Group Sockets & Ratchets