Shop All Pipe Wrenches
Apex Tool Group
Crescent® 24" Aluminum Pipe Wrench
Mfr # CAPW24
Zoro # G905988882
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # CAPW24
- Zoro # G905988882
- UPC # 37103332349
- Country of Origin China
- Category Pipe Wrenches
Description
The crescent aluminum pipe wrenches are perfect for numerous plumbing and mro applications. These wrenches utilize our patent-pending slim jaw design, cutting the width of the jaws in half, producing 2x access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment. The crescent aluminum pipe wrenches have been strategically designed to cut weight, hitting the scales at over 40% lighter than their cast iron brethren. features: adjustment ring thread pitch angled for 2x faster opening and closing of wrench jaw 40% less weight helps reduce user fatigue handle shape optimized for maximum power and user comfort high strength forged jaws exceeds federal torque load specification by over 140% for maximum strength and durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometers, Inside, Ext, 2"-60", .001" (137-215)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- WESTWARD Curved-Claw Hammer, Hickory, 13 Oz (6DWG8)
- APEX TOOL GROUP Crescent® 14" Aluminum K9 Jaw Pipe Wrench (CAPW14)
- APEX TOOL GROUP Crescent® 12" Self Adjusting Steel Pipe Wrench (CPW12S)
- APEX TOOL GROUP Crescent® 10" Aluminum Slim Jaw Pipe Wrench (CAPW10S)
- MILWAUKEE TOOL 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7214)
- LENOX Pipe Wrench, 24in. ALUMINUM PIPE WRENCH (LEN23824)
- WESTWARD 12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench (6ATY6)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- Apex Tool Group Pipe Wrenches