Shop All Tool Bags, Backpacks & Totes
Apex Tool Group
Crescent® 14" Tradesman Closed Top Tool Bag, Black/Gray & Rawhide
Mfr # CTB1450
Zoro # G405988610
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # CTB1450
- Zoro # G405988610
- UPC # 37103328922
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Tool Storage Type Included | Tool Bag |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 7/16 (C70027)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M05, L=19, 7, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20520)
- HHIP 7/8" Capacity Vise Work Stop (3900-2120)
- RIDGID Pkg Of 3 Pivot Rod Pins, Pk3 (34762)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 21 Pockets (1578)
- KLEIN TOOLS Tool Bag, Canvas Bag with Zipper, Large Blue, Blue, Canvas (5539LBLU)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 3 Pockets (GB5020MP)
- EMI Bag/Tote, Flat Pac Mini Bag, Orange, Cordura (893)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BP)
- SUPER ANCHOR SAFETY Tool Bag, Gray, Polyester (6003)
- MILWAUKEE TOOL Milwaukee 48" Level Bag (MLSB48)
- Apex Tool Group Tool Bags, Backpacks & Totes