Shop All Pipe Wrenches
Apex Tool Group
Crescent® 14" Aluminum K9 Jaw Pipe Wrench
Mfr # CAPW14
Zoro # G905988769
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # CAPW14
- Zoro # G905988769
- UPC # 37103332325
- Country of Origin China
- Category Pipe Wrenches
Description
The crescent aluminum pipe wrenches are perfect for numerous plumbing and mro applications. These wrenches utilize our patent pending k9 jaw teeth, allowing for up to 30 of additional pipe biting access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment. features: k9 jaw technology allows teeth to bite in an arc of 30 for greater access in tight spaces 25% larger bite surface provides maximum grip helping to increase tooth durability and life adjustment ring thread pitch angled for 2x faster opening and closing of wrench jaw 40% less weight helps reduce user fatigue handle shape optimized for maximum power and user comfort exceeds federal torque load specification by over 140% for maximum strength and durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Circular Saw Blade 7-1/4" 24T C.T, PK3 (B-61656-3)
- LITTLE MULE Midget Pike Pole, Curved Tip, 112 in Handle Dia, 3 ft Handle Length, Wood Handle, Carbon Steel (13920)
- M.A. FORD End Mill, 1/8" Dia, 3/8" Cut, Carbide (11112500)
- KIPP Wing Grip, Mini, D=M05X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.005X10)
- APEX TOOL GROUP Crescent® 12" Self Adjusting Steel Pipe Wrench (CPW12S)
- APEX TOOL GROUP Crescent® 10" Aluminum Slim Jaw Pipe Wrench (CAPW10S)
- URREA 24" L 3" Cap. Iron Pipe Wrench (824HD)
- STEEL GRIP ALUMINUM PIPE WRENCH 24"" (2255271)
- SUNEX PIPE WR 12" CAST IRON SUPER HVY DUTY (SU3812)
- WESTWARD 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (6ATY7)
- WILLIAMS 24" L 3-3/4" Cap. Cast Iron Pipe Wrench, 24", Cast Iron Heavy Duty (13528)
- Apex Tool Group Wrenches