Shop All Automotive General Purpose Tool Kits
Apex Tool Group
Career Builder Starter Set
Mfr # 83091
Zoro # G6893276
product price: $2,307.99
/ea
Free Shipping & Returns
$2,307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 236
- Includes Low-Voltage Circuit Tester, Feeler Gauge, Round Telescoping Mirror, Slotted Screw Starter, 13 Piece Long Arm SAE Ball-Plus® Hex Key Set, 9 Piece Long Arm Metric Ball-Plus Hex Key Set, (6) Phillips Screwdriver, (6) Slotted Screwdriver, 1/4" Drive Universal Joint, (10) 1/4" Drive 6 Point Standard SAE Socket, (10) 1/4" Drive 6 Point Deep SAE Socket; (13) 1/4" Drive 6 Point Standard Metric Socket, (13) 1/4" Drive 6 Point Deep Metric Socket, (13) 3/8" Drive 6 Point Standard SAE Socket, (11) 3/8" Drive 6 Point Deep SAE Socket, (14) 3/8" Drive 6 Point Standard Metric Socket, (14) 3/8" Drive 6 Point Deep Metric Socket, (2) 3/8" Drive Spark Plug Socket, 3/8" Drive Universal Joint, 1/2" Drive Universal Joint, (11) 1/2" Drive 6 Point Standard SAE Socket, (13) 1/2" Drive 6 Point Standard Metric Socket, 12" Cushion Grip High Tension Hacksaw Frame, 1/4" Drive Full Polish Teardrop 84 Tooth Ratchet, (2) 1/4" Drive Standard Extension, 1/4" Socket Driver, 3/8" Drive Full Polish Teardrop 84 Tooth Ratchet, (2) 3/8" Drive Standard Extension, 1/2" Drive Full Polish Teardrop 84 Tooth Ratchet, (2) 1/2" Drive Standard Extension, (30) Long Pattern Combination Wrench, Tongue and Groove Pliers, Diagonal Cutting Pliers, Long Nose Pliers, Slip Joint Pliers, Indexing Pry Bar, 16 oz Ball Pein Hammer, Drilling Hammer, 16 oz Rubber Mallet, 12 oz Soft Face Hammer, Removable Caps, (4) Cold Chisels, Center Punch, (4) Pin Punches, Long Taper Punch, (2) Starter Punch, Flat Bastard File, Round Bastard File, Half Round Bastard File, Triangle Bastard File, Flashlight, Scraper, Curved Jaw Locking Plier With Wire Cutter, Long Nose Locking Plier With Wire Cutter, Tape
- Hammers Included 16 oz Ball Pein Hammer; 3 lb Drilling Hammer; 12 oz Soft Face Hammer
- Cold Chisels Included 3/8" x 5" x 5/16"; 5/8" x 6-1/2" x 3/8"; 1/4" x 4-3/4" x 1/4"; 1/2" x 6" x 3/8"
- Wrenches Included Long Pattern Combination Wrenches: 15mm; 5/16"; 9mm; 11mm; 22mm; 5/8"; 1"; 7/8"; 10mm; 3/8"; 11/32"; 1/2"; 12mm; 11/16"; 18mm; 19mm; 20mm; 14mm; 16mm; 9/32"; 9/16"; 1/4"; 15/16"; 13/16"; 17mm; 7/16"; 8mm; 3/4"; 21mm; 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 83091
- Zoro # G6893276
- UPC # 99575830914
- Country of Origin Taiwan, Province of China
- Category Automotive General Purpose Tool Kits
Details
Number of Pieces | 236 |
Includes | Low-Voltage Circuit Tester, Feeler Gauge, Round Telescoping Mirror, Slotted Screw Starter, 13 Piece Long Arm SAE Ball-Plus® Hex Key Set, 9 Piece Long Arm Metric Ball-Plus Hex Key Set, (6) Phillips Screwdriver, (6) Slotted Screwdriver, 1/4" Drive Universal Joint, (10) 1/4" Drive 6 Point Standard SAE Socket, (10) 1/4" Drive 6 Point Deep SAE Socket; (13) 1/4" Drive 6 Point Standard Metric Socket, (13) 1/4" Drive 6 Point Deep Metric Socket, (13) 3/8" Drive 6 Point Standard SAE Socket, (11) 3/8" Drive 6 Point Deep SAE Socket, (14) 3/8" Drive 6 Point Standard Metric Socket, (14) 3/8" Drive 6 Point Deep Metric Socket, (2) 3/8" Drive Spark Plug Socket, 3/8" Drive Universal Joint, 1/2" Drive Universal Joint, (11) 1/2" Drive 6 Point Standard SAE Socket, (13) 1/2" Drive 6 Point Standard Metric Socket, 12" Cushion Grip High Tension Hacksaw Frame, 1/4" Drive Full Polish Teardrop 84 Tooth Ratchet, (2) 1/4" Drive Standard Extension, 1/4" Socket Driver, 3/8" Drive Full Polish Teardrop 84 Tooth Ratchet, (2) 3/8" Drive Standard Extension, 1/2" Drive Full Polish Teardrop 84 Tooth Ratchet, (2) 1/2" Drive Standard Extension, (30) Long Pattern Combination Wrench, Tongue and Groove Pliers, Diagonal Cutting Pliers, Long Nose Pliers, Slip Joint Pliers, Indexing Pry Bar, 16 oz Ball Pein Hammer, Drilling Hammer, 16 oz Rubber Mallet, 12 oz Soft Face Hammer, Removable Caps, (4) Cold Chisels, Center Punch, (4) Pin Punches, Long Taper Punch, (2) Starter Punch, Flat Bastard File, Round Bastard File, Half Round Bastard File, Triangle Bastard File, Flashlight, Scraper, Curved Jaw Locking Plier With Wire Cutter, Long Nose Locking Plier With Wire Cutter, Tape |
Hammers Included | 16 oz Ball Pein Hammer; 3 lb Drilling Hammer; 12 oz Soft Face Hammer |
Cold Chisels Included | 3/8" x 5" x 5/16"; 5/8" x 6-1/2" x 3/8"; 1/4" x 4-3/4" x 1/4"; 1/2" x 6" x 3/8" |
Wrenches Included | Long Pattern Combination Wrenches: 15mm; 5/16"; 9mm; 11mm; 22mm; 5/8"; 1"; 7/8"; 10mm; 3/8"; 11/32"; 1/2"; 12mm; 11/16"; 18mm; 19mm; 20mm; 14mm; 16mm; 9/32"; 9/16"; 1/4"; 15/16"; 13/16"; 17mm; 7/16"; 8mm; 3/4"; 21mm; 13mm |
Standard SAE Sockets Included | 1/2" Drive, 11/16"; 3/8" Drive, 3/8"; 1/2" Drive, 5/8"; 1/2" Drive, 1-1/8"; 3/8" Drive, 1/4"; 1/2" Drive, 7/8"; 3/8" Drive, 1"; 1/2" Drive, 3/4"; 3/8" Drive, 11/16"; 1/2" Drive, 1/2"; 1/4" Drive, 7/32"; 3/8" Drive, 3/4"; 1/4" Drive, 3/8"; 1/2" Drive, 1"; 3/8" Drive, 13/16"; 1/4" Drive, 1/4"; 1/4" Drive, 3/16"; 1/4" Drive, 9/32"; 3/8" Drive, 5/16"; 1/4" Drive, 9/16"; 1/4" Drive, 11/32"; 1/4" Drive, 5/16"; 1/4" Drive, 7/16"; 1/4" Drive, 1/2"; 3/8" Drive, 15/16"; 3/8" Drive, 7/8"; 1/2" Drive, 1-1/16"; 1/2" Drive, 13/16"; 3/8" Drive, 9/16"; 3/8" Drive, 1/2"; 1/2" Drive, 15/16"; 3/8" Drive, 7/16"; 3/8" Drive, 5/8"; 1/2" Drive, 9/16" |
Standard Metric Sockets Included | 3/8" Drive, 10mm; 1/2" Drive, 15mm; 1/4" Drive, 9mm; 1/2" Drive, 14mm; 1/4" Drive, 5mm; 1/2" Drive, 17mm; 1/2" Drive, 24mm; 1/2" Drive, 13mm; 3/8" Drive, 11mm; 1/2" Drive, 22mm; 1/2" Drive, 20mm; 1/4" Drive, 11mm; 3/8" Drive, 18mm; 1/2" Drive, 21mm; 3/8" Drive, 16mm; 1/4" Drive, 7mm; 1/2" Drive, 18mm; 3/8" Drive, 6mm; 1/4" Drive, 14mm; 3/8" Drive, 8mm; 1/2" Drive, 23mm; 3/8" Drive, 12mm; 1/2" Drive, 12mm; 3/8" Drive, 14mm; 3/8" Drive, 15mm; 1/4" Drive, 5.5mm; 3/8" Drive, 9mm; 1/4" Drive, 15mm; 1/4" Drive, 6mm; 3/8" Drive, 19mm; 3/8" Drive, 13mm; 1/4" Drive, 4mm; 3/8" Drive, 17mm; 1/4" Drive, 8mm; 3/8" Drive, 7mm; 1/4" Drive, 13mm; 1/2" Drive, 19mm; 1/2" Drive, 16mm; 1/4" Drive, 10mm; 1/4" Drive, 12mm |
Slotted Screwdrivers Included | 1/4 x 1-1/2"; 1/4 x 4"; 5/16 x 6"; 3/8 x 8"; 3/16 x 6"; 1/4 x 6" |
Ratchets Included | 1/2" Drive Full Polish Teardrop 84 Tooth Ratchet; 1/4" Drive Full Polish Teardrop 84 Tooth Ratchet; 3/8" Drive Full Polish Teardrop 84 Tooth Ratchet |
Extensions Included | 1/4" Drive, 3"; 3/8" Drive, 3"; 1/4" Drive, 6"; 1/2" Drive, 5"; 1/2" Drive, 10"; 3/8" Drive, 6" |
Punches Included | 5/32" x 5-1/4" x 5/16" Pin Punch; 1/8" x 5" x 5/16" Pin Punch; 3/8" x 5" Center Punch; 3/16" x 5-1/2" x 5/16" Pin Punch; 3/32" x 4-3/4" x 5/16" Pin Punch; 1/8" x 8" x 3/8" Long Taper Punch; 3/16" x 5" x 3/8" Starter Punch |
Deep Metric Sockets Included | 3/8" Drive, 19mm; 3/8" Drive, 11mm; 1/4" Drive, 5mm; 3/8" Drive, 6mm; 1/4" Drive, 13mm; 3/8" Drive, 17mm; 1/4" Drive, 8mm; 3/8" Drive, 18mm; 1/4" Drive, 12mm; 3/8" Drive, 7mm; 1/4" Drive, 15mm; 3/8" Drive, 8mm; 1/4" Drive, 10mm; 3/8" Drive, 10mm; 1/4" Drive, 7mm; 1/4" Drive, 14mm; 3/8" Drive, 13mm; 3/8" Drive, 14mm; 1/4" Drive, 9mm; 3/8" Drive, 9mm; 1/4" Drive, 6mm; 3/8" Drive, 12mm; 1/4" Drive, 4mm; 3/8" Drive, 16mm; 1/4" Drive, 5.5mm; 1/4" Drive, 11mm; 3/8" Drive, 15mm |
Phillips Screwdrivers Included | #1 x 6"; #1 x 3"; #0 x 2-1/2"; #2 x 1-1/2"; #2 x 4"; #3 x 6" |
Deep SAE Sockets Included | 1/4" Drive, 3/16"; 1/4" Drive, 1/2"; 1/4" Drive, 11/32"; 3/8" Drive, 7/8"; 3/8" Drive, 7/16"; 1/4" Drive, 7/32"; 1/4" Drive, 9/16"; 3/8" Drive, 13/16"; 3/8" Drive, 1/2"; 1/4" Drive, 5/16"; 3/8" Drive, 3/4"; 1/4" Drive, 1/4"; 1/4" Drive, 3/8"; 3/8" Drive, 3/8"; 3/8" Drive, 1/4"; 3/8" Drive, 5/16"; 1/4" Drive, 7/16"; 1/4" Drive, 9/32"; 3/8" Drive, 11/16"; 3/8" Drive, 5/8"; 3/8" Drive, 9/16" |
Pliers Included | 8" Slip Joint Pliers; 7" Diagonal Cutting Pliers; 9-1/2" Tongue and Groove Pliers; 8" Long Nose Pliers |
Files Included | 8" Flat Bastard File; 8" Triangle Bastard File; 8" Round Bastard File; 8" Half Round Bastard File |
Universal Joints Included | 3/8" Drive; 1/4" Drive; 1/2" Drive |
Description
Career Builder Starter Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Auto Transmission Clutch Spring Comprssr (6500)
- QUICKCABLE T-Tap Connector, 22-18 ga., PK100 (160188-100)
- VELVAC Saddle Tank Mounting Kit (602002)
- SATCO 20W MR16 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4626)
- APEX TOOL GROUP 613 Piece Master Mechanics Hand Tool Set (89060)
- APEX TOOL GROUP 243Pc 6 Point 1/4 3/8 1/2 Dr Tool Set (80966)
- APEX TOOL GROUP 76Pc 1/4 3/8 Dr. 12 Pt. Sae/Metric Std/Deep (80948)
- POWERBUILT Master Fan Clutch Wrench Set Kit127 (647814)
- RIDGID Cuttrwhel Replacment 21634 (49742)
- SCHLEY PRODUCTS Duramax LLY/LBZ/LMM Injector Puller Kit (13300)
- SAFEGUARD Collision Repair Kit, 10 Ton Capacity (66100)
- Apex Tool Group Automotive General Purpose Tool Kits