Shop All Screwdriver Bits
Apex Tool Group
Blade
Mfr # 328-3X
Zoro # G3621320
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex Power Drive
- Overall Length 6"
- Point Size 0.250"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 328-3X
- Zoro # G3621320
- UPC # 697099637004
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 6" |
Point Size | 0.250" |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
SAE or Metric | SAE |
Finish | Proprietary Steel and Heat Treat Process |
Impact Rated | No |
For Use With | Quick-Release (QR Series) Chucks |
Item | Blade |
Description
Blade, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715)
- PELICAN Desert Tan Protective Case, 31.28"L x 24.21"W x 17.48"D (1630-001-190)
- SUPERCUT 116-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (200607)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-A-5PK)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 7Mm Fma (7MM11)
- APEX TOOL GROUP Bit 1/4 Hex 2Mm 185-2Mm (185-2MM)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 10Mm Fm (M-10MM11)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-20X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No3/16 (185-4X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-2-ACR2X-5PK)
- Apex Tool Group Screwdriver Bits