Shop All Screwdriver Bits
Apex Tool Group
Bit1/4 Hex Insert Phillips R, Point sz 2
Mfr # 440-2R
Zoro # G7657682
product price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 440-2R
- Zoro # G7657682
- UPC # 697099275480
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI (MDL-30-HSB-CP)
- SLUGGER BY FEIN Magnetic Drill Press, 5/8 in. Chuck (JCM 200 U)
- WILTON Soft Face Sledge, 4 lb, 18 In, Rubber/Steel (40416)
- EKLIND Combination Ball-Hex-L Key Set, Sizes 0.050 to 3/8 and Size 1.5 mm to 10 mm (22-Piece) (13222)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/20", 1", PK5 (185-000X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (185-2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (493X-100PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/16", PK5 (185-7X-5PK)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 13Mm Fm (13MM25)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 7/32", 7/8" (SZ-13-A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-27X-5PK)
- Apex Tool Group Screwdriver Bits