Shop All Screwdriver Bits
Apex Tool Group
Bit, Torq, No10 Point, _3-1/2Oal
Mfr # 265-10
Zoro # G0761190
original price:
$24.20
12% off
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Shank Style Hex Power Drive
- Shank Size 1/4"
- Point Size #10
- Finish Proprietary Steel and Heat Treat Process
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 265-10
- Zoro # G0761190
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #10 |
Overall Length | 3-1/2" |
Details
Bit Style | Torq-Set |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Finish | Proprietary Steel and Heat Treat Process |
Item | Bit, Torq, No10 Point,_3-1/2Oal |
SAE or Metric | SAE |
For Use With | Quick-Release (QR Series) Chucks |
Description
Bit, Torq, No10 Point,_3-1/2Oal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TAPING KNIFE 12"" SS (SSTK12)
- MAKITA Makita XBU02Z 18V X2 (36V) LXT® Lithium Ion Brushless Cordless Blower, Tool Only (XBU02Z)
- LENOX Hole Saw, General Purpose, 4-1/4" dia. (LXAH4414)
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Black Oxide Finish (J4752FBL)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-20-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/2", SQUARE DRIVE, PK5 (SZ-43-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 1" (825-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 7/32", 7/8" (SZ-13-A)
- APEX TOOL GROUP Recess Bit Apex (HTS-4A)
- BOSCH Insert Bit, #2 (CCP2601)
- Apex Tool Group Screwdriver Bits