Shop All Screwdriver Bits
Apex Tool Group
Bit Insert Hex Slotted 3/16
Mfr # 320-1X
Zoro # G3621409
product price: $5.39
/ea
Sold in multiples of 3 for $16.17
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex Power Drive
- Point Size 0.187"
- Shank Size 1/4"
- For Use With Quick-Release (QR Series) Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 320-1X
- Zoro # G3621409
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 0.187" |
Shank Size | 1/4" |
Overall Length | 1-15/16" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Item | Bit Insert Hex Slotted 3/16 |
For Use With | Quick-Release (QR Series) Chucks |
Finish | Proprietary Steel and Heat Treat Process |
SAE or Metric | SAE |
Description
Bit Insert Hex Slotted 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (1/4-3/8 in., 7-10 mm) (DHD91301)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" DEEP IM (GP2016D)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 10 mm L.38 mm (03030010)
- CAT 18 Inch Pro Tool Bag (240051)
- APEX TOOL GROUP Power Bit, SAE, 1/4", PK5 (AM-MT-2-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-50IPX-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 30 (440-TX-30-W)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T55, 1-1/4", PK5 (480-TX-55X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-BI-5PK)
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 (AN-8MM-5PK)
- BEST WAY TOOLS Power Bit 36Pc Set (24379)
- Apex Tool Group Screwdrivers and Nutdrivers