Shop All Screwdriver Bits
Apex Tool Group
Bit Holder, 5/16", 7/16", 2-3/4"
Mfr # 480PT-1PK
Zoro # G7594501
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Shank Style Hex Power Drive
- Hex Shank Size 7/16 in
- Overall Bit Length 2 3/4 in
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 480PT-1PK
- Zoro # G7594501
- UPC # 697099126959
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 7/16 in |
Overall Bit Length | 2 3/4 in |
Drive Size | 5/16 in |
Overall Length | 2-3/4" |
Shank Size | 7/16" |
Details
Application - Tools | Power |
Fastening Tool Item | Bit Holder |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
Bit Retainer Type | Retaining Ring |
Bit Holder Drive Type | Hex |
Impact Rated | No |
Item | Bit Holder |
Magnetic/Nonmagnetic | Nonmagnetic |
Number of Pieces | 1 |
Application | Driving Screws |
Description
Bit Holder, Application - Tools Power, Drive Size 5/16 in, Bit Holder Drive Type Hex, Hex Shank Size 7/16 in, Shank Style Hex Power Drive, Overall Bit Length 2 3/4 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8mm Bit Std Length, Chrome Socket (D013008)
- FOWLER 4100mm Economy Digital Caliper (541000042)
- HHIP 12"/300mm/Fraction Electronic Caliper (4100-3512)
- KRAFT TOOL Cement Finish Trowel, 22x5", Wood Handle (CF550C)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-B-2X-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/2", 1-3/4" (858PT-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (950-2X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3F-4R, 1" (445-0X)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 2 Ph (492-CCX)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-ACR-5PK)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SQ22)
- Apex Tool Group Screwdrivers and Nutdrivers