Shop All Screwdriver Bits
Apex Tool Group
Bit Holder, 1/4", 7/16", 2-3/4"
Mfr # 488-1PK
Zoro # G7457186
original price:
$20.22
24% off
new price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex Power Drive
- Hex Shank Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 488-1PK
- Zoro # G7457186
- UPC # 697099281115
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 7/16 in |
Overall Bit Length | 2 3/4 in |
Drive Size | 1/4 in |
Shank Size | 7/16" |
Overall Length | 2-3/4" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Bit Holder |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
Bit Holder Drive Type | Hex |
Bit Retainer Type | Retaining Ring |
Magnetic/Nonmagnetic | Nonmagnetic |
Item | Bit Holder |
Impact Rated | No |
Number of Pieces | 1 |
Application | Driving Screws |
Description
When you are working with fasteners, the Apex 488-1PK Bit Holder is the tool to have on hand. It will help you to get your job done faster and more efficiently. The bit holder has a hex shank that fits into all standard power drivers. This bit holder also features an overall length of 2 3/4 in., 1/4" fastening tool tip size, 7/16" hex shank size, and steel fastening tool material. Ideal for use with 1/4" hex drives or drill chucks, this bit holder has a seven piece set of bits - two flat head bits, three Phillips head bits, one slotted screwdriver bit, and one nut driver. The Apex 488-1PK Bit Holder is the must-have accessory for any handyman or woman who wants to complete their work faster and more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID V-Head Pipe Stand, 2,500 lb Max Load Capacity, Adj Leg, 52 in Max Ht, 28 in Min Ht, 1/8 to 12 In (VJ-99)
- SAWSTOP TGP2 27 in. In-Line Router Table Assembly RT-F27, RT-PSW, RT-ST2, RT-C27 (RT-TGP)
- IRWIN TOOLS 9LN The Original 9 Long Nose Locking Plier (1502L3)
- DREMEL Emery Impregnated Polishing Wheel, PK2 (425-02)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BR-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-27X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK500 (446-2X-500PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-B-3X-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 7/32 in. Hex, PK5 (SZ-13-5PK)
- APEX TOOL GROUP 1/4 Hex Dr Power Bit 1 15/16 Oal (AM-2.5MM)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T40X-5PK)
- Apex Tool Group Screwdriver Bits