Shop All Screwdriver Bits
Apex Tool Group
Bit Holder, 1/4", 1/4", 2-31/32"
Mfr # RM-490-1PK
Zoro # G7458595
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # RM-490-1PK
- Zoro # G7458595
- UPC # 697099127475
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 31/32 in |
Shank Size | 1/4" |
Drive Size | 1/4 in |
Overall Length | 2-31/32" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Bit Holder |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
Impact Rated | No |
Magnetic/Nonmagnetic | Magnetic |
Number of Pieces | 1 |
Bit Holder Drive Type | Hex |
Item | Bit Holder |
Bit Retainer Type | Retaining Ring |
Application | Driving Screws |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 2 31/32 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTON Finger Repl 7/16 11Mm (12434)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (40961)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.50"L (3000LM)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (80675)
- APEX TOOL GROUP Bit Phillips No 3 X 5/16 Hex No 4, PK25 (480-3I)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-5/16-ACR-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 10F-12R, 1", PK5 (445-4X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-4X-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 1/8 in. Hex, PK5 (SZ-10-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1-1/4" (HTN-B-2-1PK)
- PERFORMANCE TOOL Torx Bit Screwdriver, T20 (W30820)
- Apex Tool Group Screwdriver Bits