Shop All Screwdriver Bits
Apex Tool Group
Bit 7/16 Hex Drv Power No5/16
Mfr # 170-5/16
Zoro # G4561719
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- Overall Length 1-1/14"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 170-5/16
- Zoro # G4561719
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 1-1/14" |
Shank Size | 7/16" |
Point Size | 5/16" |
Details
Bit Style | Torq-Set |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Item | Bit 7/16 Hex Drv Power No5/16 |
SAE or Metric | SAE |
Description
Bit 7/16 Hex Drv Power No5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON English Wheel, 28 In (45J341)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48213)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Black, Canvas, 1 Pockets (51A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (322-OOOLX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 5/16", Hex Power Drive, PK5 (170-1/4A-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-ACR-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-B-ACR2X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-20-5PK)
- APEX TOOL GROUP Slotted Standard Apex No. 3 (445-3-15X)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- Apex Tool Group Screwdriver Bits