Shop All Nut Setters and Bit Holders
Apex Tool Group
Bit 7/16 Hex Drv Power No 3/8
Mfr # AN-12
Zoro # G3252560
original price:
$12.16
8% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- Shank Size 7/16"
- Overall Length 3-1/2"
- Material Proprietary Steel
- Bit Style Socket Head Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # AN-12
- Zoro # G3252560
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Shank Size | 7/16" |
Overall Length | 3-1/2" |
Details
Material | Proprietary Steel |
Bit Style | Socket Head Bit |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Bit 7/16 Hex Drv Power No 3/8 |
Description
Bit 7/16 Hex Drv Power No 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK (OMM20-X5)
- CMT 10" General Purpose Saw Blade (213.040.10)
- RICHELIEU HARDWARE 2 1/8-inch (54 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961481)
- ASTRO PNEUMATIC $PLIERS SNAP RING 10PC SET (AO9401)
- APEX TOOL GROUP Bit Holder, 1/4", 3/8", 1-1/2" (838PT-1PK)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- APEX TOOL GROUP Hex Power Drive 1/4 (SD-2052-10)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 1" (UG-825)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 1-13/16" L, Steel (MDA-12)
- APEX TOOL GROUP Ext 7/16 Male Hex Drv 3/8 Mal (EX-371-4)
- KO-KEN Nut Setter 12mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-12)
- Apex Tool Group Nut Setters and Bit Holders