Shop All Screwdriver Bits
Apex Tool Group
Bit 5/8 Hex Drv Power No.12. Tri-Wing
Mfr # TW-12
Zoro # G4561761
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tri-Wing
- Fastening Tool Tip Size #12
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- Point Size #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # TW-12
- Zoro # G4561761
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #12 |
Hex Shank Size | 1/4" |
Point Size | #12 |
Shank Size | 5/8" |
Overall Length | 1-1/14" |
Details
Bit Style | Tri-Wing |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
SAE or Metric | SAE |
Item | Bit 5/8 Hex Drv Power No.12. Tri-Wing |
Description
When you need to make a quick and easy change of bits, the Apex TW-12 Bit 5/8 Hex Drv Power No.12. Tri-Wing is your best bet. It has a hex power drive shank and can be used with any 1/4" hex power drive bit. The tool tip size of this screwdriver bit is #12, making it compatible with fasteners that are also sized at #12. With a tri-wing tip, the screwdriver bit allows for quick and easy changes without needing to use different tools or sockets. This durable and high quality tool has an overall length of 1-1/14 in., as well as a 5/8" hex shank size. If you want a reliable screwdriver bit that will not let you down when it comes time to change bits, choose the Apex TW-12 Bit 5/8 Hex Drv Power No.12. Tri-Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Socket Extension 1/2" Dr, 15 In L (40200)
- STANLEY 6 in Long Nose Cutting Pliers 1 1/4 Jaw Opening Dipped Handle (84-101)
- INGERSOLL-RAND Air Cut Off Tool, Ind Duty, 20k rpm, 25 cfm (G1A200RH63)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short (15132)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (325-3X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX10-H-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-1X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (48-TX-50-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/64", 1", PK5 (185-9X-5PK)
- APEX TOOL GROUP Insert Bit (AM-06-6)
- BAHCO Bahco Torx Plus Blade, IP7 (BE-6990-IP7-KL)
- Apex Tool Group Screwdriver Bits