Shop All Screwdriver Bits
Apex Tool Group
Bit 5/16 Hex Insert # 7mm Hex Oal 1.312
Mfr # 315-7MM
Zoro # G8708452
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 7 mm
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 315-7MM
- Zoro # G8708452
- UPC # 697099259930
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7 mm |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Item | Screwdriver Bit |
SAE or Metric | SAE, Metric |
Description
Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 3/4 in 6-Point SAE Deep Impact Socket (5-5257)
- STEINEL Heat Gun, Electric Powered, 120V AC, Dual Temp. Setting, 1,300 W Watt, Pistol Handle (HL1620S)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X50, A=100, B=33 (K0648.25211A4X50)
- TITAN Breaker Bar, 1/2" Drive, 18" (62120)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 8mm, 7/8" (SZ-7-8MM)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-31/32" (RM-490-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-BI-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", PK5 (AM-MT-2-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, #3, PK5 (403X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-TX-50X-5PK)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- Apex Tool Group Screwdriver Bits