Shop All Screwdriver Bits
Apex Tool Group
Bit 5/16 Hex Drv Insert No 45
Mfr # 480-TX-45X
Zoro # G3621506
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size #45
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 480-TX-45X
- Zoro # G3621506
- UPC # 697099279372
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #45 |
Overall Length | 1-1/4" |
Shank Size | 5/16" |
Point Size | 0.306" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Finish | Proprietary Steel and Heat Treat Process |
Item | Bit 5/16 Hex Drv Insert No 45 |
Description
Bit 5/16 Hex Drv Insert No 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6-1/4" 0 Cut Three Square Needle File (37947)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1353 (1607014171)
- CUSTOM LEATHERCRAFT NAIL&TOOL POUCH LTHR (444X)
- WESTWARD Inspection Mirror, 10 in to 14 in L, Glass (45KH10)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Phillips, PK5 (833PT-5PK)
- APEX TOOL GROUP Torx Insert Bix Tamper, T20 2 In (440-TX-20-2)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (L-328X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-8-5PK)
- APEX TOOL GROUP Sktt 3/8 Fmale Sq Drv 13Mm Fm (SF-13MM23)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-MX-5PK)
- VEGA Ball-End Hex, 3/16 in Bit x 2 in (150BP1264A)
- Apex Tool Group Screwdrivers and Nutdrivers