Shop All Screwdriver Bits
Apex Tool Group
Bit 5/16 Hex Drive Insert No4
Mfr # 480-4BNX
Zoro # G3621576
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #4
- Shank Style Hex
- Finish Proprietary Steel and Heat Treat Process
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 480-4BNX
- Zoro # G3621576
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #4 |
Overall Length | 1-1/2" |
Shank Size | 5/16" |
Point Size | #4 |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Finish | Proprietary Steel and Heat Treat Process |
SAE or Metric | SAE |
Item | Bit 5/16 Hex Drive Insert No4 |
Description
Bit 5/16 Hex Drive Insert No4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH File, Series DIC, 10 Length, Bastard Cut Type, Triangular, American Pattern, Carbon Steel (DIC16147)
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit (56115)
- POWERWELD Chisel and Point Chipping Hammer, Wooden Handle (RLHWH)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- APEX TOOL GROUP 1/4 Hex Dr Power Bit 1 15/16 Oal (AM-2.5MM)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 5/16", PK5 (212-5/16A-ACR-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-B-PZDX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (440-TX-07X-5PK)
- APEX TOOL GROUP Ext 3/8 Fmale Sq Drv 3/8 Male (EX-374-B)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-2X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 10F-12R, 1", PK5 (445-4X-5PK)
- Apex Tool Group Screwdriver Bits