Shop All Screwdriver Bits
Apex Tool Group
Bit
Mfr # 492-B-PZDX
Zoro # G3621381
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozidriv(R)
- Shank Style Hex Power Drive
- SAE or Metric SAE
- Shank Size 1/4"
- Finish Proprietary Steel and Heat Treat Process
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 492-B-PZDX
- Zoro # G3621381
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 3-1/2" |
Details
Bit Style | Pozidriv(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
SAE or Metric | SAE |
Item | Bit |
Finish | Proprietary Steel and Heat Treat Process |
For Use With | Quick-Release (QR Series) Chucks |
Description
This Apex 492-B-PZDX Bit is a must-have tool for any serious mechanic. Made of proprietary steel and heat treated, the bit offers a superior durability and strength. Its hex power drive shank allows you to use it with power tools such as drills and impact drivers. The socket bit has a #2 point size, making it perfect for working on smaller fasteners. It also has an overall length of 3 1/2 in., allowing you to work in tight spaces. The Apex 492 Bit is the ideal tool for professionals who need to work with smaller screws on cars, bikes, or other machines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Plier Conversion Kit #10-24 for AA170 (BTIT-AA271-1024/B)
- MAKITA Earth Auger Drill Bit Blade Set 8", E-07 (E-07680)
- BOSCH 9" L x Diamond Grit TPI Carbide Reciprocating Saw Blade (RCB9DG)
- BON TOOL Bon 82-577 48" Blue Mule Placer Head Only (82-577)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-ACR3X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-27X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 4Mm H (AM-4MM-6)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-BI-5PK)
- APEX TOOL GROUP Screwdriver Bits - Slotted & P (491-AX)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (48-TX-40-5PK)
- VEGA Hex 5/16 Insert Bit x 1 (125H2064A)
- Apex Tool Group Screwdrivers and Nutdrivers