Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Sq Drv Service Drv No.1
Mfr # HTS-1
Zoro # G4561938
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hi-Torque
- Fastening Tool Tip Size #1
- Shank Style Square
- Hex Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # HTS-1
- Zoro # G4561938
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Point Size | #1 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Hi-Torque |
Fastening Tool Item | Insert Bit |
Shank Style | Square |
SAE or Metric | SAE |
For Use With | Driving Screws, Fasteners, Power Tools, Hand Tools, Pneumatic Tools |
Item | Bit 1/4 Sq Drv Service Drv No.1 |
Replaceable Insert | No |
Description
Bit 1/4 Sq Drv Service Drv No.1, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA JAWSFIT Screwdriver 8PC. Set (9008EVA)
- DRILL AMERICA 12-24 Carbon Steel Taper Hand Tap (DWTT12-24)
- CRESCENT WRENCH COMBINATION 7MM (CCW18)
- MIDWEST FASTENER 1/4" x 1" #6 Slotted Power Screwdriver Bits 10PK (72348)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 6F-8R, 1" (445-2X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (185-0X-5PK)
- APEX TOOL GROUP Bit Holder, 5/16", 7/16", 2-3/4" (480PT-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-2-ACR2X-5PK)
- APEX TOOL GROUP Hex Insert Bits 12902 Bit 7/16 (SZ-3-7-8MM)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv (HTS-3A)
- VEGA Impactech #2 Square Driver Bit 2in (P150R2A-25)
- Apex Tool Group Screwdrivers and Nutdrivers