Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Power W/Sleeve
Mfr # M-320X
Zoro # G3195459
original price:
$16.24
18% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # M-320X
- Zoro # G3195459
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
Item | Bit 1/4 Power W/Sleeve |
SAE or Metric | SAE, Metric |
Description
The Apex M-320X Bit 1/4 Power W/Sleeve is a versatile bit that can be used for hex screws. It has a fastening tool item of socket bit and measurement type of SAE, Metric. The Apex M-320X Bit 1/4 Power W/Sleeve will give you the power to handle any job quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (20179B9114R)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (44314)
- BESSEY 6 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.506+2K)
- APEX TOOL GROUP SCREWDRIVER TIP .063" X 0.750" ST SERIES (WELST1)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv No (832PT)
- APEX TOOL GROUP Power Bits - 502X Septls071502X (502X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-27-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-3X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No8 To (170-8)
- STAHLWILLE TOOLS Bit screwdriver TORX T 25 hex C 6, 3 L.25 mm (08130025)
- Apex Tool Group Screwdriver Bits