Shop All Bit Sockets
Apex Tool Group
Bit 1/4 Hex Ins T15 Torx 1" 25Mm Oal
Mfr # 440-TX-15I
Zoro # G301049835
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 440-TX-15I
- Zoro # G301049835
- UPC # 697099274681
- Country of Origin Multiple
- Category Bit Sockets
Details
Item | Bit 1/4 Hex Ins T15 Torx 1" 25Mm Oal |
Description
Bit 1/4 Hex Ins T15 Torx 1 In. 25Mm Oal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 25 ft. Tape Measure, 1" Blade (82826)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-9RC)
- DEWALT Tape Measure, 25 ft L Blade (DWHT38125S)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/2 in L (SZ-24)
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr 2Mm Hex 1-15/16"49Mm (AM-2MM)
- APEX TOOL GROUP 3/4 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 5/8 in L (SZ-33)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 10mm Tip, 2 1/2 in L (SZ-5-7-10MM)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR #2 POZI 1-15/16" 49MM (492-PZDX)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L (SZ-5-7-12MM)
- TEKTON TR50 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27250)
- Apex Tool Group Sockets & Ratchets