Shop All Bit Sockets
Apex Tool Group
Bit 1/4 Hex Ins 2F-3R Slot 1" 25Mm Oal
Mfr # 445-00X
Zoro # G701049824
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 445-00X
- Zoro # G701049824
- UPC # 697099276807
- Country of Origin United States
- Category Bit Sockets
Details
Item | Bit 1/4 Hex Ins 2F-3R Slot 1" 25Mm Oal |
Description
Bit 1/4 Hex Ins 2F-3R Slot 1 In. 25Mm Oal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 pc. 2 lb. 1 in. Split Ring (48-22-8881)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2090)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (SZ-17)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 3/8 in Tip, 1 3/8 in L (SZ-16-A)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 14mm Tip, 2 1/2 in L (SZ-5-7-14MM)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR #2 POZI 1-15/16" 49MM (492-PZDX)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 1/4 in L (SZ-13)
- APEX TOOL GROUP SKT 1/4" DR TORX T8 BIT (GWR89007)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 55/64 in L (3LE13)
- Apex Tool Group Sockets & Ratchets