Shop All Bit Sockets
Apex Tool Group
Bit 1/4 Hex Ins 1F-2R Slot 1" 25Mm Oal
Mfr # 445-000X
Zoro # G202751486
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 445-000X
- Zoro # G202751486
- UPC # 697099276852
- Country of Origin United States
- Category Bit Sockets
Details
Item | Bit 1/4 Hex Ins 1F-2R Slot 1" 25Mm Oal |
Description
Bit 1/4 Hex Ins 1F-2R Slot 1 In. 25Mm Oal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E22 77mm 1/2 Sq. Drive (4325-E22)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X25)
- VEGA Hex 4Mm Insert Bit x 1 (125H040A)
- ECLIPSE TOOLS Bit, Security Spanner, #10, 1" Long, 1/4 (SSP10X1)
- APEX TOOL GROUP Mag Bit Hld 1/4Hexdr 1/4 Hex 2-61/64 Oal (M-490)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 5/16 in Tip, 1 3/8 in L (SZ-15-A)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (SZ-15)
- APEX TOOL GROUP SKT 3/8" DR LONG BALL HEX BIT 7MM (GWR80445)
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr #2 Ph 1-15/16" 49Mm (492X)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L (SZ-5-7-12MM)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (J4990R-5/32)
- Apex Tool Group Bit Sockets