Shop All Screwdriver Bits
Apex Tool Group
BIT 1/4 Hex Drv PWR # 8MM Hex Oal 1.937
Mfr # AM-8MM
Zoro # G7657655
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 8mm
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # AM-8MM
- Zoro # G7657655
- UPC # 697099004288
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8mm |
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA ESD Precision Screwdriver Set, Sl/Ph, 7pcs (27393)
- DAKE Band Saw, 12-1/2" x 7-3/4" Rectangle, 10" Round, 7.5 in Square, 220V AC V, 2.75 hp HP (SE-10 DM)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (15206)
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-C-PZDX-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (490-6-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-27X-5PK)
- APEX TOOL GROUP Bit, 1/4 Hex Drive, 05 S (320-6X)
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 1/4 Sq, 1-3/8", PK5 (EX-250-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Square, #2, PK5 (830-2X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (440-TX-27-H-5PK)
- Apex Tool Group Screwdriver Bits