Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Power No8 To
Mfr # 170-8
Zoro # G4561956
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Fastening Tool Tip Size #8
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 170-8
- Zoro # G4561956
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #8 |
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Point Size | #8 |
Overall Length | 1-1/14" |
Details
Bit Style | Torq-Set |
Shank Style | Hex Power Drive |
SAE or Metric | SAE |
Item | Bit 1/4 Hex Drv Power No8 To |
For Use With | Torque-Sensitive Applications |
Replaceable Insert | No |
Description
Bit 1/4 Hex Drv Power No8 To, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Non-Sparking Sledge Hammer, 2Lb short handle (UH66FG)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- CENTURY DRILL & TOOL 6" L x Various TPI Bi-metal Contractor Bi-Metal Recip Blade, 4Pc Set (07904)
- CRESCENT 35 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK35)
- APEX TOOL GROUP Torsion Bit, SAE, 1/2", Square Drive, PK5 (SZ-24-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-3X-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/2", 1-3/4" (858PT-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 7/32", 7/8" (SZ-13-A)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-B-ACR2X)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-ACR2X)
- EAZYPOWER 13245 T27 Security Tee Insert Bit (875917)
- Apex Tool Group Screwdrivers and Nutdrivers