Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Power No5 To
Mfr # 170-5
Zoro # G4561971
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Fastening Tool Tip Size #5
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 170-5
- Zoro # G4561971
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #5 |
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Point Size | #5 |
Overall Length | 1-1/14" |
Details
Bit Style | Torq-Set |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Item | Bit 1/4 Hex Drv Power No5 To |
For Use With | Torque-Sensitive Applications |
SAE or Metric | SAE |
Description
Bit 1/4 Hex Drv Power No5 To
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING PLUG WELD PLIER (SS23230)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Full Polish Finish (J5450XLQR)
- WESTWARD Wrench, Combination/Extra Long, SAE, 13/16 (54PN84)
- KIPP Adjustable Handle, Size: 3 M10X40, Entirely Stainless Steel, Electropolished (K0124.310X40)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3-3/32" (M-497-1PK)
- APEX TOOL GROUP Apex Bit Power (5 Lbs Ea) (AN-05)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-C-2X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No4 P (440-4X)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 022 (320-000X)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T7X-5PK)
- Apex Tool Group Screwdrivers and Nutdrivers