Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Power No.4. Tri-Wing
Mfr # TW-4
Zoro # G4562139
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tri-Wing
- Fastening Tool Tip Size #4
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- Overall Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # TW-4
- Zoro # G4562139
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #4 |
Hex Shank Size | 1/4" |
Overall Length | 1-1/4" |
Point Size | #4 |
Shank Size | 1/4" |
Details
Bit Style | Tri-Wing |
Shank Style | Hex Power Drive |
Item | Bit 1/4 Hex Drv Power No.4. Tri-Wing |
SAE or Metric | SAE |
Replaceable Insert | No |
Description
Bit 1/4 Hex Drv Power No.4. Tri-Wing, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Black Ral7021 (K0277.205)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3141)
- RDX 37/64 HIGH SPEED STEEL 118° POINT 1/2IN SHANK SILVER & DEMING DRILL (X303 37/64)
- HOMAX Adhesive Spreader Knife, Notched Blade, Polystyrene Blade, Polystyrene Handle, Reinforced Handle (83)
- APEX TOOL GROUP Bit 1/4 Hex 2Mm 185-2Mm (185-2MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492X-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 5mm, PK5 (185-5MM-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2" (440-22X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-1X-5PK)
- APEX TOOL GROUP Torq Set Bit 5/16 1 Oz (212-1/4A-ACR)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- Apex Tool Group Screwdriver Bits