Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Power No10 T
Mfr # 170-10
Zoro # G4562069
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Fastening Tool Tip Size #10
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 170-10
- Zoro # G4562069
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Point Size | #10 |
Overall Length | 1-1/14" |
Details
Bit Style | Torq-Set |
Shank Style | Hex Power Drive |
For Use With | Torque-Sensitive Applications |
SAE or Metric | SAE |
Item | Bit 1/4 Hex Drv Power No10 T |
Replaceable Insert | No |
Description
Bit 1/4 Hex Drv Power No10 T, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- APEX TOOL GROUP Slotted Power Bit Finder Sleeve (320-MX)
- EVOLUTION 14" Heavy Duty Metal Cutting Mitering Chop Saw (102-0004)
- PROTO Proto J6014RK KIT REP TORQUE WRENCH (J6014RK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (490-6-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/2", SQUARE DRIVE, PK5 (SZ-43-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-A-PZDX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-25-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Slotted (HTS-3A-1PK)
- BONDHUS 1/4" Ball End Blade (112)
- Apex Tool Group Screwdrivers and Nutdrivers