Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Power
Mfr # 49-A-TX-30
Zoro # G3621655
original price:
$6.69
19% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- For Use With Quick-Release (QR Series) Chucks
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 49-A-TX-30
- Zoro # G3621655
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 2-3/4" |
Point Size | 0.216" |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Shank Style | Hex Power Drive |
For Use With | Quick-Release (QR Series) Chucks |
SAE or Metric | SAE |
Finish | Proprietary Steel and Heat Treat Process |
Item | Bit 1/4 Hex Drv Power |
Description
Bit 1/4 Hex Drv Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Chisel, 3/4in. Tip, 6-3/4in. L, Cold (10605)
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP18X1.5)
- TENG TOOLS TT3819 19 Piece 3/8" Drive Socket Set (TT3819)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 3/16 (C08119)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 5/16", PK5 (212-5/16A-ACR-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1-5/16", PK5 (440-4X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (327-4X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-15IPX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (440-TX-08X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 30 (440-TX-30-W)
- ORBIT Orbit Pop-Up Sprinkler, 1/2 In Connection, 2 In H Pop-Up, 15 Ft, Plastic (54534)
- Apex Tool Group Screwdriver Bits