Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Power 038
Mfr # 326-3X
Zoro # G3621497
product price: $5.45
/ea
Sold in multiples of 3 for $16.35
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- SAE or Metric SAE
- For Use With Quick-Release (QR Series) Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 326-3X
- Zoro # G3621497
- UPC # 697099266839
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 2-3/4" |
Point Size | 0.122" |
Details
Bit Style | Slotted |
Shank Style | Hex Power Drive |
Item | Bit 1/4 Hex Drv Power 038 |
SAE or Metric | SAE |
For Use With | Quick-Release (QR Series) Chucks |
Finish | Proprietary Steel and Heat Treat Process |
Description
Bit 1/4 Hex Drv Power 038
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Head alignment pry bar 5/8"x18" with turning head (2130)
- BETA 6 Piece Metric Hex Key Set, 960694 (000960694)
- DEWALT IMPACT READY(R) 7/16" 3/8" Drive 6pt Deep Socket (DW2285)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (212-1-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 6mm Hex, PK5 (SZ-3-7-6MM-5PK)
- APEX TOOL GROUP Torq Bit Set (265A-4)
- APEX TOOL GROUP Bit 1/4 Hex Drv P (AM-02)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 3mm, 1", PK5 (185-3MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-10-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-6X-5PK)
- CENTURY DRILL & TOOL Socket Adapter 1/2" Square 2" Length Impact Pro 50Pc (60583)
- Apex Tool Group Screwdriver Bits