Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Insert No.7. Tri-Wing
Mfr # TWD-7
Zoro # G4562498
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tri-Wing
- Fastening Tool Tip Size #7
- Shank Style Hex
- Hex Shank Size 1/4"
- Point Size #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # TWD-7
- Zoro # G4562498
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #7 |
Hex Shank Size | 1/4" |
Point Size | #7 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Tri-Wing |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Bit 1/4 Hex Drv Insert No.7. Tri-Wing |
Replaceable Insert | No |
Description
Bit 1/4 Hex Drv Insert No.7. Tri-Wing, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- FEIN Guide Roller (64303002010)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 5/16, SS (GL5X2000T----X0)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (492-CX-100PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-FX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-BI-5PK)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-5PK)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 5/16 in. Hex, PK5 (SZ-23-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-27-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (321-WX-5PK)
- Apex Tool Group Screwdrivers and Nutdrivers