Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Insert No5/64
Mfr # 185-0X
Zoro # G4562245
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Socket Head
- Hex Shank Size 1/4"
- Overall Length 1"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 185-0X
- Zoro # G4562245
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | 5/64" |
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Socket Head |
Item | Bit 1/4 Hex Drv Insert No5/64 |
SAE or Metric | SAE |
Replaceable Insert | No |
Description
Bit 1/4 Hex Drv Insert No5/64, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5206M)
- DASCO PRO Guarded Brick Chisel, 3-1/2" Tip x 7" L (G436)
- SUPER TOOL Chucking Reamer, 29mm, 8 Flute, Carbide Tip (5655290)
- COUGAR PRO 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr (E3426)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/2", PK5 (P-1416-5PK)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv No (832PT)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv (HTS-3A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-6X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493X-5PK)
- VEGA INDUSTRIES Hex 2Mm Power Bit x 2 (150H020A)
- Apex Tool Group Screwdrivers and Nutdrivers