Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Insert No40
Mfr # 440-TX-40X
Zoro # G4562251
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- Hex Shank Size 1/4"
- Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 440-TX-40X
- Zoro # G4562251
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Point Size | T40 |
Overall Length | 1" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Item | Bit 1/4 Hex Drv Insert No40 |
SAE or Metric | SAE |
Replaceable Insert | No |
Description
Bit 1/4 Hex Drv Insert No40, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" (25ZR)
- CAMPBELL HAUSFELD Blow Gun, 2 ft. Extended (MP515600AV)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- MAKITA 55" Guide Rail (194368-5)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (48-TX-50-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-25IPX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 3/16" (AM-06-4)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-1/8" (490-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (440-2X-250PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4" (HTN-B-3-1PK)
- EAZYPOWER Square Recess Power Bit, R3, 2" (12102)
- Apex Tool Group Screwdrivers and Nutdrivers