Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Insert No3/32
Mfr # 185-1X
Zoro # G4562297
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Socket Head
- Hex Shank Size 1/4"
- Overall Length 1"
- Point Size 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 185-1X
- Zoro # G4562297
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 3/32" |
Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Socket Head |
SAE or Metric | SAE |
Item | Bit 1/4 Hex Drv Insert No3/32 |
Replaceable Insert | No |
Description
Bit 1/4 Hex Drv Insert No3/32, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 12 ft Tape Measure, 5/8 in Blade (412HV)
- OTC 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (1910)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991601)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00369)
- APEX TOOL GROUP Apex T45 Insert Torx Bit, 1/4 Hex Drive (440-TX-45X)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 2 Ph (492-CCX)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-20X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-3/8B-5PK)
- APEX TOOL GROUP 1/4 Hex Dr Power 5/32 Hex Oa/00378 Bit (AM-05-4)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T40 Torx(R), PK5 (834-TX40-2.95-5PK)
- QUALTOOL Torq-set Insert Bit, 1/4" Hex Drv, 1 (90-TS4)
- Apex Tool Group Screwdriver Bits