Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Insert No.2.H
Mfr # HTN-B-2
Zoro # G4562568
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hi-Torque
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # HTN-B-2
- Zoro # G4562568
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 1-1/4" |
Shank Size | 1/4" |
Details
Bit Style | Hi-Torque |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Bit 1/4 Hex Drv Insert No.2.H |
For Use With | Driving Screws, Fasteners, Power Tools, Hand Tools, Pneumatic Tools |
Description
Bit 1/4 Hex Drv Insert No.2.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Carpenters Pincer Black (50 00 250)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- WAGNER SPRAY TECH Wagner Spray Tech 1642677 Heat Gun 700 LCD Variable Temperature (1642677)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV41239)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 3/16", PK5 (SZ-12-A-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2" (446-22TX)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-ACR2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-25-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 3/16 in. Hex, PK5 (SZ-12-5PK)
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 (AN-8MM-5PK)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003411001)
- Apex Tool Group Screwdriver Bits