Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Insert No1/8
Mfr # 185-2X
Zoro # G4562428
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Socket Head
- Hex Shank Size 1/4"
- Point Size 1/8"
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 185-2X
- Zoro # G4562428
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 1/8" |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Socket Head |
Item | Bit 1/4 Hex Drv Insert No1/8 |
SAE or Metric | SAE |
Replaceable Insert | No |
Description
Bit 1/4 Hex Drv Insert No1/8, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9' 7-1/2)
- VICTORINOX SWISS ARMY Multi-Tool Knife, 9 Tool, 15 Funct, GrnCamo (1.3713.94-X1)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52412)
- EXCEL BLADES 20 Piece Drill Set with Flat Case #61, #80 (55511IND)
- APEX TOOL GROUP Torsion Bit, SAE, 3/8", Hex, 1/8", 1-3/8" (SZ-10-A)
- APEX TOOL GROUP No 2 Phillips Power Bit- 35 (492-BI)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20-H-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-C-2X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No10 (440-1I)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-2-ACR2X-5PK)
- KO-KEN Bit 4mm Hex 70mm 1/4 Hex Drive (121H.70-4)
- Apex Tool Group Screwdrivers and Nutdrivers