Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Insert No.1.0
Mfr # HTN-B-1
Zoro # G4562586
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hi-Torque
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4"
- For Use With Driving Screws, Fasteners, Power Tools, Hand Tools, Pneumatic Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # HTN-B-1
- Zoro # G4562586
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Point Size | #1 |
Shank Size | 1/4" |
Overall Length | 1-1/4" |
Details
Bit Style | Hi-Torque |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Bit 1/4 Hex Drv Insert No.1.0 |
For Use With | Driving Screws, Fasteners, Power Tools, Hand Tools, Pneumatic Tools |
SAE or Metric | SAE |
Description
Bit 1/4 Hex Drv Insert No.1.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85582)
- BALDOR-RELIANCE Pedestal, Industrial, Cast Iron 6"-10 (GA16)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62033)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4910X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/4", PK5 (P-1408-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-35-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No4 P (440-4X)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3-3/32" (M-497-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-3X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-5/16-ACR-5PK)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- Apex Tool Group Screwdriver Bits