Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Insert No05
Mfr # 445-5X
Zoro # G4562455
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Fastening Tool Tip Size #5
- Shank Style Hex
- Hex Shank Size 1/4"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 445-5X
- Zoro # G4562455
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #5 |
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Point Size | 12F-14R |
Overall Length | 1-1/2" |
Details
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Item | Bit 1/4 Hex Drv Insert No05 |
For Use With | Driving Screws, Fasteners, Power Tools, Hand Tools, Pneumatic Tools |
SAE or Metric | SAE |
Replaceable Insert | No |
Description
Bit 1/4 Hex Drv Insert No05, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDCRAFT 3-32 Inch Collet (366-13N23)
- CLEVELAND 29PC Q-AMD™ Aircraft Maint. Short Flute Jobber Dril Set Cleveland 3780 Oxide HSS-CO 8% 1/16-1/2x1/64 (C14499)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/32 (C23127)
- RIDGID Screw, 3/8 X 5/8 Shoulder (36262)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, #3, PK5 (403X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-AR-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-16-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-02-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (950-1X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-8-5PK)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x12)
- Apex Tool Group Screwdrivers and Nutdrivers