Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Insert No 30
Mfr # 440-TX-30-W
Zoro # G3621646
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size #30
- Shank Style Hex
- Hex Shank Size 1/4"
- For Use With Reduced Diameter Nose for Limited Clearance Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 440-TX-30-W
- Zoro # G3621646
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #30 |
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 0.216" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Item | Bit 1/4 Hex Drv Insert No 30 |
For Use With | Reduced Diameter Nose for Limited Clearance Applications |
SAE or Metric | SAE |
Finish | Proprietary Steel and Heat Treat Process |
Description
Bit 1/4 Hex Drv Insert No 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/16 (11018)
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- CST/BERGER Leveling Rod, Aluminum, 13 Ft (06-813)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw Kit (2829-22)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, #3, PK5 (403X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (212-3-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (950-1X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-15-H-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 1/8 in. Hex, PK5 (SZ-10-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-W-5PK)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- Apex Tool Group Screwdrivers and Nutdrivers