Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Insert No 3
Mfr # 440-3BNX
Zoro # G3621515
product price: $3.25
/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4"
- Point Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 440-3BNX
- Zoro # G3621515
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Point Size | #3 |
Overall Length | 1-1/4" |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Bit 1/4 Hex Drv Insert No 3 |
Finish | Proprietary Steel and Heat Treat Process |
Description
Bit 1/4 Hex Drv Insert No 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Cordless Compact Hammer Drill Kit (PCC621LB)
- JOHNSON LEVEL & TOOL I Beam Level, 48 In (3748)
- WESTWARD 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ1)
- LIZARD Safety Knife, Utility, Orange (4667)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 5/8", 7/8" (SZ-19-A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4" (HTN-B-1-1PK)
- APEX TOOL GROUP Screwdriver Bits - Slotted & P (491-AX)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No40 (480-TX-40X)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 4mm, 7/8" (SZ-7-4MM)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-ACR-5PK)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 6mm Wide Slot, PK 25 (BS206-25PK)
- Apex Tool Group Screwdrivers and Nutdrivers