Shop All Scissors
Apex Tool Group
Apex Wiss 186-W20 Industrial Heavy Duty Shear 10.38 in.
Mfr # 186-W20
Zoro # G603740881
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 186-W20
- Zoro # G603740881
- UPC # 747925355289
- Country of Origin Colombia
- Category Scissors
Description
Specification:
- Overall Length - 10 0.25 in.
- Cutting Length - 4.75 in.
- Cut Type - Shear Cut
- Material - Steel
- Finish - Polish
- Handle Type - Black
- Type - Scissors/Shear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 40", Kraft, 25/Bundle (11R289)
- BROTHER Ink Cartridge, 600 Page-Yield, Black, PK2 (LC752PK)
- ZORO SELECT 16" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGT0)
- APEX TOOL GROUP Wiss W20 Industrial Heavy Duty Industrial Shears, 10-3/8" (W20)
- XURON Professional High Durable Scissors (XUR9180)
- KLEIN TOOLS Bent Trimmer, 8-Inch (23008)
- CYNAMED Eye Glasses Optician Tool Kit with Case (CYZR-0905)
- KLEIN TOOLS High-Leverage Utility Shear, 8-Inch (22003)
- ACME UNITED Shears, Bent, 7"-Stst/Be (43217)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- Apex Tool Group Scissors