Shop All Blocks, Sheaves & Pulleys
Apex Tool Group
Apex Tools Group T7550404 3 in. Heavy Duty Steel Single Sheave Fixed Eye Pulley
Mfr # 194710
Zoro # G903694273
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 194710
- Zoro # G903694273
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Description
Features
- 3 in. Heavy Duty Steel Single Sheave Fixed Eye Pulley
- Steel Body and Die-Cast Zinc Sheave
- Zinc Plated to Protect Against Rust and Corrosion
- Powder Metal Bushing to Extend Pulley Life and Provide Smooth Operation
- Working Load Limit Stamped on Pulley Body
- Dimension - 1.5 L x 3.12 W x 5 H in.
- Item Weight - 1.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ EDGE ADA Compliant Ramp, Matte, Black, 4" H (MRAEZ0040)
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- WOODS POWR-GRIP Suction Cup Mount, 3 In Dia, 1/4-20x3/8 (TL3AMB1420T38L)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Black (962)
- APEX TOOL GROUP 1-1/2" Rig Dbl Pulley (T7655222)
- RONSTAN Sgl Pulley, Fixed Eye, 3/16In, OAL1 7/16In (RF661)
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N195-784)
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE9)
- NATIONAL HARDWARE Pulley Zinc Plated 2In (N195-792)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41100)
- CROSBY Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (109064)
- Apex Tool Group Blocks, Sheaves & Pulleys