Shop All Chains
Apex Tool Group
Apex Tools Group 1005505 0.38 in. x 14 ft. System 3 Log Chain
Mfr # 165802
Zoro # G303694415
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 165802
- Zoro # G303694415
- Country of Origin United States
- Category Chains
Description
Features
- 0.38 in. X 14 ft. System 3 log chain
- Grab hook on 1 end & slip hook on other end
- Self colored
- Wll 2650
- Dimension - 2 x 10.5 x 12 in.
- Item weight - 18.4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Steel, 4 in., 1000 lb., Blk (1NVB9)
- ZORO SELECT Plate Caster, 300 lb. Load Rating (P12S-PB050B-P2-TB)
- CROSBY ® L-3322B 7 Ton Swivel Hook w/Latch - 1028636 (1028636)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2424A3 A6-9 B8 C1 P1)
- APEX TOOL GROUP Apex Tool 231474 Porch Swing Chain Assembly with Hooks (231474)
- APEX TOOL GROUP No. 12 x 15 ft. Zinc Plated Single Steel Jack Chain (AP571277)
- APEX TOOL GROUP CHAIN 2/0 40FT ZINC STRAIGHT LINK (0722827)
- APEX TOOL GROUP MACHINE CHAIN STRAT LINK 100 FT ZINC P (0310424)
- DAYTON Chain, 1 Size, 10 ft., 370 lb. (1DKE6)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 15 ft., 4700 lb. (11A-516G715)
- Apex Tool Group Chains, Ropes & Cables